Beli Mikroskop Binokuler Olympus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OLYMPUS Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp35.999.900

    OLYMPUS Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  2. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  3. Taffware Mikroskop Digital (Scales Magnifier)
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  4. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.299.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  5. OneLab Silde Object Glass Microscope (Kaca Preparat)
    8%
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  6. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.699.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  9. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  10. BioBase Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    BioBase Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Optical System: Infinite Optical System
    • Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
    • Objective: Achromatic Objective 4x, 10x, 40x,100x
    • Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
    • Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
    • Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
    • Illumination: S-LED Illumination, brightness adjustable
    • Nose Piece: Quadruple Nosepiece
    • Package Size (mm): 323x264x440
    • Power Supply (V/Hz): 110-220, 50/60
  11. Euromex Binocular Microscope
    Mulai

    Rp39.999.900

    Euromex Binocular Microscope
    Deskripsi:
    The BlueLine flagship BioBlue.Lab is an instrument that precisely matches highest expectations of microscopy users. These ergonomic easy-to-use microscopes have specifically been designed for educational and laboratory applications. The 150 x 140 mm stage with integrated rackless X-Y mechanical stage with 75 x 30 mm travel, provides a smooth translation of the specimen and highly precise positioning which is highky appreciated in most demanding cytology and histopathology applicationsThe BioBlue.Lab microscope models offer great functionality and are equipped with WF10x/20 mm eyepieces, plan and IOS plan 4x/ 10x/ S40x/ S100x objectives. All models are equipped with NeoLED illumination system and are available in binocular and trinocular versions- Binocular and trinocular models- Plan and plan IOS objectives- Integrated mechanical stage- Ergonomic carrying grip- Reversed quadruple nosepiece- Finity and infinity optical system- NeoLED™ illumination
    atribut:
    • Binocular: Yes
    • 4x/10x/S40x/S100x Plan Objectives: Yes
    • Rackless Mechanical Stage: Yes
    • NeoLED: Yes
  12. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp63.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  13. Nexcope Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp6.799.900

    Nexcope Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Objective: Achromatic Objective 4X, 10X, 40X, 100X
    • Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
    • Nose Piece: 4-Hole
  14. Euromex Microscope Monocular Digital (Mikroskop Digital)
    Mulai

    Rp17.999.900

    Euromex Microscope Monocular Digital (Mikroskop Digital)
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 355x170x220
    • Type: Monocular
    • Digital: Yes
    • S100x Objective: Yes
    • LED: Yes
    • Weight (kg): 2.48
  15. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  16. AS ONE Led Plan Lens Biological Microscope
    Mulai

    Rp22.999.900

    AS ONE Led Plan Lens Biological Microscope
    Deskripsi:
    Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.
    atribut:
    • Stage Dimensions (mm): 143×120
    • Lens Barrel Format: Tilt angle 45°
    • Body Dimensions (mm): 235×151×362
    • Lighting Device Voltage (V): 100 to 240 (50/60Hz)
    • Eyepiece: 10x (field number 18)
    • Capacitor Type: Abbe formula (N.A1.25)
    • Illumination: LED lighting
    • Interpupillary Distance Adjustment Range (mm): 54-76
    • Mass (kg): 5
    • Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
    • Overall Magnification: 40 to 1000×
Daftar Harga Mikroskop Binokuler Olympus Terbaru November 2026
OLYMPUS Microscope Biological (Mikroskop Biologi)Rp35.999.900
Rehaze Microscope Binocular LED (Mikroskop Binokular)Rp6.399.900
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
SIGHTRON Digital Microscope Nano CaptureRp2.299.900
OneLab Silde Object Glass Microscope (Kaca Preparat)Rp10.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
monotaro Substantial Microscope (Mikroskop)Rp3.699.900
Dino-Lite Lensa Microscope DigitalRp13.999.900
Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)Rp19.999.900
BioBase Microscope Binocular (Mikroskop Binokular)Rp19.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)